Tactical Pants, 40 in Sz, Ranger Green
- Mfr # 114038
- Zoro # G722412010
product price:Â
$
98.25
/ea
Key Features
Fabric Weight
6.4 oz
Includes
Pockets
10
Uniform Type
General
Material
33% Cotton, 67% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114038
- Zoro #
- G722412010
- UPC #
- 810138522608
- Country of Origin
- Bangladesh
- Color
- Ranger Green
- Item
- Tactical Pants
- Fabric Weight
- 6.4 oz
- Includes
- Pockets
- 10
- Uniform Type
- General
- Material
- 33% Cotton, 67% Polyester
- Gender
- Men's
- Binding
- Buckle, Button, Snap, Zipper Fly
- Fit Type
- Comfort
- Inseam
- 30 in
- Garment Style
- A2 Pant
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Ranger Green
Dimensions
- Size
- 40 in
- Bottle Size
- 40 in
- Size - Alpha
- 40 in
- Container Size
- 40 in
Description
A2 UNIFORM PANT, TACTICAL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.