Shop FIRST TACTICAL
See all product information
Create Account
Tactical Pants, M, Black
- Mfr # 124018
- Zoro # G722411426
product price:Â
$
89.19
/ea
Key Features
Inseam
35 in
Fit Type
Comfort
Garment Style
Uniform Pant
Material
35% Cotton, 65% Polyester
Women Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124018
- Zoro #
- G722411426
- UPC #
- 843131173645
- Country of Origin
- Bangladesh
- Inseam
- 35 in
- Fit Type
- Comfort
- Garment Style
- Uniform Pant
- Material
- 35% Cotton, 65% Polyester
- Binding
- Button, Snap, Zipper Fly
- Item
- Tactical Pants
- Pockets
- 4
- Uniform Type
- General
- Fabric Weight
- 6.4 oz
- Includes
- 360 Degrees Silicon Gripper Inside the Comfort Stretch Waistband, Double Dyed Fabric for Superior Color Fastness, DWR Water and Stain Repellent Finish, Fused 2.5 in Tall Belt Loops, Permanent Super Crease Lint Track, Prym(R) Snap and Melamine Buttons
- Gender
- Women's
- Color
- Black
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Women Size
- 8
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
- Garment Size
- Long
Description
V2 PRO DUTY UNIFORM PANT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.