Zoro Homepage

TACTICAL RESPONDER LS SHIRT, 100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)

  • Mfr # 111031

  • Zoro # G816114561


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Midnight Navy
Material
100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)
Fabric Weight
4.1 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111031
Zoro #
G816114561
UPC #
810138520581
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Garment Size
Tall
Neck Size
20 in to 20 1/2 in

Details

Item
TACTICAL RESPONDER LS SHIRT
Color
Midnight Navy
Material
100% Polyester (Body), 65% Polyester/35% Cotton (Sleeves and Collar)
Fabric Weight
4.1 oz
Pockets
2
Features
Durable Water Repellent, I.D. Write Bar Inside, Zip-Secured Sleeve Pockets
Closure Type
Zipper
Includes
Epaulette Kit, Zip Secured Sleeve Pockets with Loop Overlay and Built-In Pen Pocket
Fabric
Polyester (Body), Polyester/Cotton (Sleeve and Collar)
Type
Long Sleeve
Binding
YKK Zipper
Uniform Type
General
Pant Sizing
Tall

Description

TACTICAL RESPONDER LS SHIRT, Size 4XL, Color Midnight Navy, Material 100 Percent Polyester (Body), 65 Percent Polyester/35 Percent Cotton (Sleeves and Collar), Fits Chest Size 58 in to 60 in, Sleeve Length 37 1/2 in to 38 in, Neck Size 20 in to 20 1/2 in, Closure Type Zipper, Fabric Polyester (Body), Polyester/Cotton (Sleeve and Collar), Pockets 2, Binding YKK Zipper, Fabric Weight 4.1 oz, Features Durable Water Repellent, I.D. Write Bar Inside, Zip-Secured Sleeve Pockets, Type Long Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.