TACTIX COTTON T-SHIRT SHORT SLEEVE, 100% Cotton, Pullover, 0 Pocket(s), Heather Gray, 5XL

  • Mfr # 112501

  • Zoro # G016115436


product price: $31.39
/ea

Key Features

Size
5XL
Color
Heather Gray
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112501
Zoro #
G016115436
UPC #
843131186195
Country of Origin
Bangladesh

Dimensions

Size
5XL
Sleeve Length
38 1/4 in to 38 3/4 in
Neck Size
21 in to 21 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT SHORT SLEEVE
Color
Heather Gray
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Fade Resistant, Shrink Resistant
Closure Type
Pullover
Type
Short Sleeve
Fabric
Cotton
Includes
Shoulder Yoke and Running Side Gussets
Uniform Type
General
Binding
Pullover
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT SHORT SLEEVE, Size 5XL, Color Heather Gray, Material 100 Percent Cotton, Fits Chest Size 62 in to 64 in, Sleeve Length Short Sleeve, Neck Size 21 in to 21 1/2 in, Closure Type Pullover, Fabric Cotton, Pockets 0, Binding Pullover, Fabric Weight 5 oz, Features Fade Resistant, Shrink Resistant, Type Short Sleeve, Includes Shoulder Yoke and Running Side Gussets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.