Shop FIRST TACTICAL
See all product information
Create Account
V2 TACTICAL UNIFORM PANT
- Mfr # 124011
- Zoro # G222412374
product price:Â
$
89.19
/ea
Key Features
Uniform Type
General
Material
65% Polyester, 35% Cotton Ripstop
Women Size
20
Binding
Button, Snap, Zipper Fly
Garment Style
Tactical Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124011
- Zoro #
- G222412374
- UPC #
- 843131111043
- Country of Origin
- Bangladesh
- Uniform Type
- General
- Material
- 65% Polyester, 35% Cotton Ripstop
- Binding
- Button, Snap, Zipper Fly
- Item
- EMT Pants
- Garment Style
- Tactical Pants
- Fit Type
- Classic
- Color
- Olive Drab Green
- Pockets
- 8
- Gender
- Women's
- Includes
- 4 Lanyard Loops, Enhanced Pockets, Knee Pad Pockets, Knife Clip Garage, Stretch Waist
- Fabric Weight
- 6.4 oz
- Inseam
- 31 in
- Shell Material
- 65% Polyester, 35% Cotton Ripstop
- Wire Color
- Olive Drab Green
Dimensions
- Women Size
- 20
- Size
- 20
- Bottle Size
- 20
- Size - Alpha
- 20
- Container Size
- 20
Description
V2 TACTICAL UNIFORM PANT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.