Shop FIRST TACTICAL
See all product information
Create Account
V2 TACTICAL UNIFORM PANT
- Mfr # 124011
- Zoro # G322411901
product price:Â
$
89.19
/ea
Key Features
Size
2
Women Size
2
Material
65% Polyester, 35% Cotton Ripstop
Uniform Type
General
Binding
Button, Snap, Zipper Fly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124011
- Zoro #
- G322411901
- UPC #
- 843131108272
- Country of Origin
- Bangladesh
- Material
- 65% Polyester, 35% Cotton Ripstop
- Uniform Type
- General
- Binding
- Button, Snap, Zipper Fly
- Garment Style
- Tactical Pants
- Gender
- Women's
- Fit Type
- Classic
- Inseam
- 31 in
- Includes
- 4 Lanyard Loops, Enhanced Pockets, Knee Pad Pockets, Knife Clip Garage, Stretch Waist
- Pockets
- 8
- Item
- EMT Pants
- Color
- Navy
- Fabric Weight
- 6.4 oz
- Shell Material
- 65% Polyester, 35% Cotton Ripstop
- Wire Color
- Navy
Dimensions
- Size
- 2
- Women Size
- 2
- Bottle Size
- 2
- Size - Alpha
- 2
- Container Size
- 2
- Garment Size
- Regular
Description
V2 TACTICAL UNIFORM PANT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.