
WOMEN'S DEFENDER PANT, M, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 124002
Zoro # G116115381
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Women Size
10
Garment Size
Regular
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124002
Zoro #
G116115381
UPC #
843131155405
Country of Origin
Bangladesh
Dimensions
Women Size
10
Garment Size
Regular
Size
M
Details
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Inseam
31 in
Garment Style
Combat, Defender Pant
Item
WOMEN'S DEFENDER PANT
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee, Prym(R) Snaps, YKK(R) Zippers
Fabric Weight
6.9 oz
Binding
Elastic Waistband
Color
Olive Drab Green
Pant Sizing
Regular
Description
WOMEN DEFENDER PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.