
WOMEN'S EMS PANT, M, Black, 35% Cotton, 65% Polyester
Mfr # 124013
Zoro # G016115894
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Uniform Type
General
Garment Size
Long
Color
Black
Binding
Prym(R) Snap, YKK(R) Zippers
Garment Style
EMS Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G016115894
UPC #
843131109194
Country of Origin
Bangladesh
Dimensions
Garment Size
Long
Women Size
8
Size
M
Details
Uniform Type
General
Inseam
35 in
Item
WOMEN'S EMS PANT
Color
Black
Binding
Prym(R) Snap, YKK(R) Zippers
Garment Style
EMS Pant
Material
35% Cotton, 65% Polyester
Pockets
16
Fabric Weight
6.4 oz
Includes
Internal Knee Pad Access with Articulated Knee
Pant Sizing
Long
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.