
WOMEN'S EMS PANT, S, Navy, 35% Cotton, 65% Polyester
Mfr # 124013
Zoro # G216116165
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Uniform Type
General
Women Size
6
Size
S
Garment Style
EMS Pant
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124013
Zoro #
G216116165
UPC #
843131109453
Country of Origin
Bangladesh
Dimensions
Women Size
6
Size
S
Garment Size
Long
Details
Uniform Type
General
Garment Style
EMS Pant
Color
Navy
Includes
Internal Knee Pad Access with Articulated Knee
Pockets
16
Item
WOMEN'S EMS PANT
Binding
Prym(R) Snap, YKK(R) Zippers
Material
35% Cotton, 65% Polyester
Fabric Weight
6.4 oz
Inseam
35 in
Pant Sizing
Long
Description
WOMEN EMS PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.