Shop FIRST TACTICAL
See all product information
Create Account
WOMEN'S OUTER SHELL JACKET
- Mfr # 128520
- Zoro # G322823681
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Garment Style
Jacket
Type
DWR Finish
For Use With
Women's Tactix Softshell Jacket
Material
100% Nylon
Binding
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128520
- Zoro #
- G322823681
- UPC #
- 840404222659
- Country of Origin
- Bangladesh
- Garment Style
- Jacket
- Type
- DWR Finish
- Color
- Black
- For Use With
- Women's Tactix Softshell Jacket
- Item
- WOMEN'S OUTER SHELL JACKET
- Material
- 100% Nylon
- Binding
- Zipper
- Gender
- Women's
- Shell Material
- 100% Nylon
- Wire Color
- Black
- Compatible Product Type
- Women's Tactix Softshell Jacket
- Traction Material
- 100% Nylon
Dimensions
- Size
- L
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
WOMEN'S OUTER SHELL JACKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.