Shop FIRST TACTICAL
See all product information
Create Account
WOMEN'S TACTIX SYSTEM JACKET
- Mfr # 128502
- Zoro # G822824546
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon
Gender
Women's
Type
DWR Finish
Binding
Zipper
Garment Style
Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128502
- Zoro #
- G822824546
- UPC #
- 840803129085
- Country of Origin
- Bangladesh
- Item
- WOMEN'S TACTIX SYSTEM JACKET
- Material
- 100% Nylon
- Color
- Black
- Gender
- Women's
- Type
- DWR Finish
- Binding
- Zipper
- Garment Style
- Jacket
- Shell Material
- 100% Nylon
- Wire Color
- Black
- Traction Material
- 100% Nylon
Dimensions
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
- Garment Size
- Regular
Description
WOMEN'S TACTIX SYSTEM JACKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.