Zoro Homepage

Work Pants, 28 in, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G216115427


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Size
28 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G216115427
UPC #
840803157002
Country of Origin
Bangladesh

Dimensions

Size
28 in

Details

Item
Work Pants
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
34 in
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Color
Black
Fabric Weight
6.9 oz

Description

MENS DEFENDER PANT Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.