Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 34 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G816115971


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Size
34 in
Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Internal Knee Pad Access with Articulated Knee
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Fabric Weight
6.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G816115971
UPC #
843131132666
Country of Origin
Bangladesh

Dimensions

Size
34 in

Details

Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Internal Knee Pad Access with Articulated Knee
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Color
Wolf Grey
Fabric Weight
6.9 oz
Garment Style
Pants
Item
Work Pants
Pockets
28
Uniform Type
General
Inseam
32 in

Description

MENS DEFENDER PANT 036: Wolf Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.