Zoro Homepage

Work Pants, 36 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G616115928


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Size
36 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Uniform Type
General
Fabric Weight
6.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G616115928
UPC #
843131132857
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Inseam
36 in
Color
Wolf Grey
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Item
Work Pants
Uniform Type
General
Fabric Weight
6.9 oz
Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Internal Knee Pad Access with Articulated Knee

Description

MENS DEFENDER PANT Wolf Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.