Coated Gloves, Nitrile, Textured, Palm and Fingers, 2 Abrasion Level, Gray, Green, L 1 PR
- Mfr # 350L-09-V
- Zoro # G0484830
product price:Â
$
4.59
/pr
Key Features
Color
Gray, Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350L-09-V
- Zoro #
- G0484830
- UPC #
- 03805491879
- Country of Origin
- Viet Nam
- Item
- Coated Gloves
- Color
- Gray, Green
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- 2
- Silicone-Free
- No
- Glove Coating Finish
- Textured
- Standards
- EN388
- Glove Construction
- Seamless Knit
- ANSI/ISEA Cut Level
- 2
- Lining
- Knit
- Coating Material
- Nitrile
- ANSI/ISEA Puncture Level
- 3
- Suggested Use Environment
- Dry
- Thumb Style
- Coated
- Application
- General Maintenance
- Series
- Atlas 350R-V
- Cuff Style
- Elastic Wrist
- ANSI/ISEA Cut Level - 2011
- 2
- Glove Materials
- Cotton/Nitrile/Polyester
Dimensions
- Glove Size
- L
- Thickness
- 10 ga
- Glove Length
- 8 in
- Size- Alpha
- L
- Size- Numeric
- 9
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 2, Standards EN388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.