Zoro Homepage

Work Pants, 3XL, Black, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G916114935


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pockets
2
Garment Style
Tactix Rain Pant
Material
100% 3 Layer Nylon
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114037
Zoro #
G916114935
UPC #
843131149688
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Size
3XL

Details

Item
Work Pants
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pockets
2
Garment Style
Tactix Rain Pant
Material
100% 3 Layer Nylon
Uniform Type
General
Fabric Weight
12 oz
Color
Black
Binding
YKK(R) zippers
Inseam
Regular
Pant Sizing
Regular

Description

TACTIX RAIN PANT 019: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.