Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 42 in, Coyote Brown, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G916116113


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Garment Style
Pants
Pockets
28
Fabric Weight
6.9 oz
Includes
Internal Knee Pad Access with Articulated Knee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114002
Zoro #
G916116113
UPC #
840404209308
Country of Origin
Bangladesh

Dimensions

Size
42 in

Details

Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Garment Style
Pants
Pockets
28
Fabric Weight
6.9 oz
Includes
Internal Knee Pad Access with Articulated Knee
Color
Coyote Brown
Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
32 in
Item
Work Pants

Description

MENS DEFENDER PANT Coyote Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.