Zoro Homepage

Work Pants, 42 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G816115964


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G816115964
UPC #
843131132796
Country of Origin
Bangladesh

Dimensions

Size
42 in

Details

Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Inseam
34 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Color
Wolf Grey
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
Item
Work Pants
Garment Style
Pants

Description

MENS DEFENDER PANT 036: Wolf Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.