
Work Pants, 44 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G216115892
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Pockets
28
Garment Style
Pants
Uniform Type
General
Size
44 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G216115892
UPC #
843131132628
Country of Origin
Bangladesh
Dimensions
Size
44 in
Details
Pockets
28
Color
Wolf Grey
Garment Style
Pants
Uniform Type
General
Item
Work Pants
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Inseam
30 in
Fabric Weight
6.9 oz
Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Internal Knee Pad Access with Articulated Knee
Description
MENS DEFENDER PANT Wolf Grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.