Zoro Homepage

84in x 5in Mylar Emergency Response Blanket

  • Mfr # MYLAR1

  • Zoro # G416494629


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Width
5 in
Color
White
Material
Mylar
Length
3 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYLAR1
Zoro #
G416494629
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
3 in
Height
1 in

Details

Color
White
Item
Blanket
Material
Mylar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.