Zoro Homepage

Burn Sheet, Plastic/Mylar, 8 in L, 6 in W, White

  • Mfr # BS6090

  • Zoro # G916326222


product price: $13.85
/ea

Key Features

Length
8 in
Height
6 in
Color
White
Material
Plastic/Mylar
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS6090
Zoro #
G916326222
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Height
6 in
Width
6 in

Details

Color
White
Item
Burn Sheet
Material
Plastic/Mylar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.