Zoro Homepage

BZK Antiseptic Training Makinin Cleaning Wipe, 100PK

  • Mfr # TS1303-Wipe2

  • Zoro # G416501228


product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98

Key Features

Width
9 in
Color
White
Material
Substrate
Height
7 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1303-Wipe2
Zoro #
G416501228
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
7 in
Length
6 in

Details

Color
White
Item
Wipes
Material
Substrate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.