Zoro Homepage

Emergency Response Blankets (25-Pack)

  • Mfr # MYLAR1-25

  • Zoro # G9410125


product price: $36.95
/pk 25, $1.48/ea

Key Features

Includes
Heat-Sealed Bag
Industry Type
Healthcare
Blanket Length
84 in
Blanket Color
Silver
Blanket Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYLAR1-25
Zoro #
G9410125
UPC #
755702983358
Country of Origin
China

Dimensions

Blanket Length
84 in
Blanket Width
54 in

Details

Item
Emergency Blanket
Includes
Heat-Sealed Bag
Industry Type
Healthcare
Blanket Color
Silver
Blanket Material
Polyester Film
Product Type
Emergency Blanket

Description

First Voice Mylar Emergency Response Blankets (25-pack). Each blanket unfolds to 52" x 84" or larger and comes sealed in a polybag for protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.