Shop FIRST VOICE
See all product information
Create Account
Eye Emergencies First Aid Trauma Kit
- Mfr # EY001
- Zoro # G516326226
product price:Â
$
13.59
/ea
Key Features
Color
White
Housing Material
Plastic
Width
5 in
Length
9 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EY001
- Zoro #
- G516326226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 9 in
- Height
- 7 in
Details
- Item
- Traua Pack
- Color
- White
- Housing Material
- Plastic
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.