Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Surface Mounted Metal Cabinet

  • Mfr # TS184SM

  • Zoro # G816311748


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS184SM
Zoro #
G816311748
UPC #
-
Country of Origin
United States

Details

Item
AED Cabinet
Material
Metal
Color
White

Description

The First Voice TS184SM is a non-alarmed surface Mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated External defibrillator AED. This cabinet has a steel body for strength. These durable powder coat painted cabinets from the 184 series are available in fully recessed, semi recessed or surface Mount and come with alarm upgrade option. The 184 series has an extra adjustable shelf for storage of other accessories or a first aid kit or bag with your AED. This cabinet fits all AEDs. Four holes are punched in the back of this cabinet for a wall-Mount. Mounting instructions are included, and fasteners and tools are sold separately. Assembly is required for the handle and Door latch on this cabinet. Assembly instructions are included, Assembly tools are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.