Zoro Homepage

Law Enforcement Kit, 34 in W, Black

  • Mfr # FAP51-CEL

  • Zoro # G1924732


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Number of Components
62
Width
34 in
Kit Type
Bulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP51-CEL
Zoro #
G1924732
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Depth
2 in
Height
13 in
Housing Depth
2 in
Housing Width
34 in
Housing Height
13 in

Description

Law Enforcement Kit, Product Type Law Enforcement Kit, Number of Components 62, Number of Pockets 0, Adhesive Bandages Included (10) Adhesive Bandages, Wound Dressings Included (10) 4-Ply Sterile Dressings, (2) Cold Pack, (2) Elastic Bandages, (2) Triangular Bandages, Burn Dressing, Trauma Bandage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.