
Pull Tight Seals, Plastic, 3 in L, 3 in W, Red
Mfr # PTS1000
Zoro # G116326220
product price: $12.25
/eaKey Features
Width
3 in
Height
8 in
Length
3 in
Material
Plastic
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTS1000
Zoro #
G116326220
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
8 in
Length
3 in
Details
Item
Pull Tight Seals
Material
Plastic
Color
Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.