Shop FIRST VOICE
See all product information
Create Account
Tooth Preservation Kit, Cardboard Box, 1 Components, 1 People Served
- Mfr # V12080
- Zoro # G9620143
product price:Â
$
41.11
/ea
Key Features
Color
White
Housing Material
Cardboard
Number of Components
1
Housing Type
Box
Includes
Tooth Saver Container, Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V12080
- Zoro #
- G9620143
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 3 in
- Depth
- 3 in
Description
Tooth Preservation Kit, Application Tooth Preserver, Number of Components 1, Standards AHA Compliant, Unitized No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.