
Training Sytstem, Plastic, 2 in L, 8 in W, White
Mfr # GAEDT2
Zoro # G716326224
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Height
5 in
Length
2 in
Width
8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAEDT2
Zoro #
G716326224
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Length
2 in
Width
8 in
Details
Material
Plastic
Item
Training Sytstem
Color
White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.