This item is Discontinued.

First Watch Emergency Flood Response Suit - Hi-Vis Yellow - 2XL/3XL FRS-900-HV-2XL/3XL

Emergency Flood Response Suit - Hi-Vis Yellow - 2XL/3XL (Discontinued)

  • Mfr # FRS-900-HV-2XL/3XL
  • Zoro # G912340543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRS-900-HV-2XL/3XL
Zoro #
G912340543
UPC #
716750319056
Country of Origin
Unknown

Description

Emergency Flood Response Suit - Hi-Vis Yellow - 2XL/3XL This waterproof breathable lightweight surface suit has been designed for use where immersion above the shoulders is not expected. It easy-to-wear and neck adjustable features allow the wearer to best manage heat and humidity in extreme conditions. Features: Waterproof construction up to shoulders Perfect for shallow water operations Vertical torso adjustment straps The zipper top easily opens for heat release Cinch straps on latex wrists Waterproof breathable ripstop polyester shell Fabric-soft feet, fit easily into footwear Retro-reflective tape on wrists, thighs Protective patches on knees and butt 2 large, zippered thigh cargo pockets Specifications: Height: ft. 6’1in - 6’5 / cm 186 - 196 Chest: inch 46 - 52 / cm 116 - 132 Waist: inch 42 - 48 / cm 107 - 122 Color: Hi-Vis Yellow, Black Size: 2XL/3XL *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.