This item is Discontinued.

First Watch High Buoyancy Type 5 Rescue Vest Red XlXxxl HBV-100-RD-XL-3XL

High Buoyancy Type 5 Rescue Vest Red XlXxxl (Discontinued)

  • Mfr # HBV-100-RD-XL-3XL
  • Zoro # G207731353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBV-100-RD-XL-3XL
Zoro #
G207731353
UPC #
716750561226
Country of Origin
Unknown

Description

HBV100 High Buoyancy Rescue Vest RedBlack XL to 3XL The HBV100 high buoyancy rescue vest has been designed and tested to safely carry the gear SAR professionals need to execute their duties Made with neoprene collar and mesh backing, this fullyfunctional vest combines reliability with all day comfort Features Wearable with body armour USCG Buoyancy tested up to 25 lbs of gear worn on the vest 3D circular design insures optimum fit MOLLE System for flexibility in attaching accessories 3 Shoulder adjustment system Integrated crotchstraps Quick release rescue belt SOLAS reflective tape front and back 400D Cordura rugged nylon shell Certifications USCG Type V Approved Style Wearable Technical Specifications Color RedBlack Size XLXXLXXXL Chest Size 45 55 Sold as an Individual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.