This item is Discontinued.

First Watch Security First Watch Security 1385-VB 1.12 in. Cabinet & Drawer Utility Cam Lock; Vintage Bronze 1385-VB

First Watch Security 1385-VB 1.12 in. Cabinet & Drawer Utility Cam Lock; Vintage Bronze (Discontinued)

  • Mfr # 1385-VB
  • Zoro # G403983051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1385-VB
Zoro #
G403983051
UPC #
-
Country of Origin
China

Description

Features
  • Keyed locking for maximum security
  • Requires 3/4 inch mounting hole
  • For wood or metal door or drawer
  • 2 washers for 90 or 180 degree rotation
  • Max drawer thickness 3/4"
  • Share access with family and friends
  • Highest level of secure communication
Specifications
  • Finish: Vintage Bronze
  • Key Blank: Briggs & Stratton B1 & Yale Blank Y13
  • Size: 1.12"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.