Speed Cutter Bit, Steel, 1-3/8" x 3-1/2"

  • Mfr # FSC-321934

  • Zoro # G5042414


product price:  $18.45
/ea

Key Features

Overall Length
3 1/2 in
Bit Dia.
1-3/8"
Shank Size
3/8 in
Drill Bit Material
Carbon Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC-321934
Zoro #
G5042414
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
3 1/2 in
Bit Dia.
1-3/8"
Shank Size
3/8 in
Drill Bit Size
1 3/8 in

Details

Item
Wood Drilling Bit
Drill Bit Material
Carbon Steel
Number of Pieces
1
Drill Style
Speed Cutter
For Use With
Drill
Includes
Universal Speed Cutter 1-3/8" dia. x 3/8" x 3-1/2" Oal
Material
Steel

Description

Set, Wood Drilling Bit, Speed Cutter, Drill Bit Material Carbon Steel, Drill Bit Size 1 3/8 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Drill, Number of Pieces 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.