Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSC-321958
Zoro #
G5042441
UPC #
-
Country of Origin
Austria
Dimensions
Bit Dia.
1-3/4"
Overall Length
3-1/2"
Shank Size
3/8"
Drill Bit Size
1-3/4"
Details
Material
Steel
Number of Pieces
1
Drill Bit Material
Carbon Steel
Item
Universal Speed Cutter Bit
For Use With
Woodworking , Hand Tools, Power Tools
Includes
Universal Speed Cutter 1-3/4" dia. x 3/8" x 3-1/2" Oal
Drill Style
Speed Cutter
Description
Universal Speed Cutter Bit, Speed Cutter, For Use With Woodworking , Hand Tools, Power Tools, Number of Pieces 1, Includes Universal Speed Cutter Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.