This item is Discontinued.

Fisch Wave Cutter Set, Drill Bits, 16 pc. FSA-196037

Wave Cutter Set, Drill Bits, 16 pc. (Discontinued)

  • Mfr # FSA-196037
  • Zoro # G5044837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSA-196037
Zoro #
G5044837
UPC #
9002696328087
Country of Origin
Austria

Dimensions

Shank Size
7/16 in
Drill Bit Size
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in
Overall Length
3 1/2 in
Shank Dia.
7/16"
Largest Drill Bit Size
1 7/8 in
Shank Hex Size
7/16 in
Smallest Drill Bit Size
1/4 in
Drill Bit Sizes Included
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in
Diameter
#1, #2, #3

Details

Item
Forstner Drill Bit Set
Number of Pieces
16
Cutting Direction
Right Hand
Drill Bit Material
Carbon Steel
Includes
1/4 in to 2 1/8 in dia Drill Bits
Drill Style
Forstner
Application
Wood
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbon Steel
Primary Material Application
Wood
Measurement System
Fractional Inch
Center Guide Point
Yes
Number of Drill Bits
16
Shank Type - Machining
Hex
For Tool Type
Drill Driver
Drill Bit Case Type
Wood
Decimal Equivalent
0.25, 0.375, 0.5, 0.625, 0.75, 0.875, 1, 1.125, 1.25, 1.375, 1.5, 1.625, 1.75, 1.875, 2, 2.125

Description

Forstner Drill Bit Set, Number of Drill Bits 16, Fractional Inch, Bright (Uncoated), Largest Drill Bit Size 1 7/8 in, Shank Hex Size 7/16 in, Overall Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.