Shop FISH TRAP
See all product information
Create Account
Travel Cover - Kenai/Kenai Pro
Mfr # 9973
Zoro # G415695386
product price:Â $98.79
/eaKey Features
Length
12 in
Material
Polyester
Color
Blue
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9973
- Zoro #
- G415695386
- UPC #
- 719921099733
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Depth
- 4 in
Details
- Material
- Polyester
- Color
- Blue
Description
Protect your shelter from the elements and keep it from filling with snow and ice! If you plan to do a lot of running and gunning by pulling your shelter by sled or ATV, a travel cover will increase the life of your equipment and protect everything in your shelter tub. These covers are great when transporting your shelter in the back of a truck or on a trailer or when storing your equipment during the offseason.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.