Zoro Homepage

Hose Pr 48

  • Mfr # 12173

  • Zoro # G900640495


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pre-Rinse & Utility Spray Units
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Material
Brass
Hose Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12173
Zoro #
G900640495
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
48 in

Details

For Use With
Pre-Rinse & Utility Spray Units
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Material
Brass

Description

Hose Pr 48. Fisher takes pride in supplying affordable foodservice products that make everyday life easier. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.