Zoro Homepage

HS Truck Mount for Blazer/Jimmy

  • Mfr # 1503

  • Zoro # G911904203


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2-13 x 1 1/2 Hex Cap Screw G5 with Handle, Bolt Bag 1503, Front Mount GM, Rear Mount GM, Splash Shield Replacement Kit
Overall Width
28 in
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Blazer (1995-2004), Jimmy (1995-2004)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503
Zoro #
G911904203
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Height
10 in
Overall Depth
42 in

Details

Includes
1/2-13 x 1 1/2 Hex Cap Screw G5 with Handle, Bolt Bag 1503, Front Mount GM, Rear Mount GM, Splash Shield Replacement Kit
Item
Truck Mount
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Blazer (1995-2004), Jimmy (1995-2004)
Compatible Vehicle Make
Chevrolet, GMC
Compatible Manufacturer Model Number
S-10
Product Type
Mount Kit

Description

HS Truck Mount for Blazer/Jimmy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.