Zoro Homepage

HS Truck Mount for Frontier (2005-__ )

  • Mfr # 31313

  • Zoro # G111904195


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag, DS Mount Plate, PS Mount Plate, Pushbeam
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
Nissan Frontier (2005-Present)
Overall Width
28 in
Product Type
Personal Plow Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31313
Zoro #
G111904195
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Depth
42 in
Overall Height
10 in

Details

Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag, DS Mount Plate, PS Mount Plate, Pushbeam
Item
Truck Mount
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
Nissan Frontier (2005-Present)
Product Type
Personal Plow Kit
Compatible Vehicle Make
Nissan
Compatible Vehicle Type
Truck

Description

HS Truck Mount for Frontier (2005-__ )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.