Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Plate with Receiver Tube 1/2 x 17.42 Inch for Ford F-350 - F-550 Cab & Chassis (1999+)
- Mfr # 1809060A
- Zoro # G3765087
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Features
Attached 2 in Receiver Tube, Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Most Trailer Electrical Connectors, Ready to Use with Little or No Fabrication Needed
Application
Towing
Length
62 in
For Use With
Ford F-350 to F-550 Cab and Chassis (1999+)
Capacity GVW
20,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1809060A
- Zoro #
- G3765087
- UPC #
- 724920106009
- Country of Origin
- United States
- Features
- Attached 2 in Receiver Tube, Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Most Trailer Electrical Connectors, Ready to Use with Little or No Fabrication Needed
- Application
- Towing
- For Use With
- Ford F-350 to F-550 Cab and Chassis (1999+)
- Capacity GVW
- 20,000 lb
- Item
- Hitch Plate
- Includes
- (2) 5/8 in Forged D-Rings, Bracket
- Finish
- Powder Coated
- Gross Vehicle Weight Capacity
- 20,000 lb
- Product Type
- Hitch Plate
- Compatible Product Type
- Ford F-350 to F-550 Cab and Chassis (1999+)
Dimensions
- Length
- 62 in
- Height
- 17 1/4 in
- Width
- 62"
- Manufacturers Warranty Length
- 1 yr
- Thickness
- 1/2 in
- Overall Length
- 62 in
- Overall Width
- 62 in
- Wire Rope Length
- 62 in
- Fits Chest Size
- Attached 2 in Receiver Tube, Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Most Trailer Electrical Connectors, Ready to Use with Little or No Fabrication Needed
Description
Hitch Plate, Product Type Hitch Plate, For Use With Ford F-350 to F-550 Cab and Chassis (1999+), Gross Vehicle Weight Capacity 20,000 lb, Overall Length 62 in, Overall Width 62 in, Thickness 1/2 in, Height 17 1/4 in, Features Attached 2 in Receiver Tube, Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Most Trailer Electrical Connectors, Ready to Use with Little or No Fabrication Needed, Includes (2) 5/8 in Forged D-Rings, Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.