HS Truck Mount for Ram 1500 (2006-08)
Mfr # 33913
Zoro # G611904176
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag 33913, DS Mount Plate, PS Mount Plate, Pushbeam
Product Type
Personal Plow Kit
Overall Width
28 in
Compatible Vehicle Model and Year
Ram (2006-2008)
Compatible Product Type
Snow Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33913
Zoro #
G611904176
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Overall Height
10 in
Overall Depth
42 in
Details
Item
Truck Mount
Includes
(4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag 33913, DS Mount Plate, PS Mount Plate, Pushbeam
Product Type
Personal Plow Kit
Compatible Vehicle Model and Year
Ram (2006-2008)
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
W1500
Compatible Vehicle Make
Dodge
Compatible Vehicle Type
Truck
Description
HS Truck Mount for Ram 1500 (2006-08)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.