HS Truck Mount for Tundra (2007-__ )
Mfr # 32333
Zoro # G411904178
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) 3/8-16 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 32333, DS Mount Plate, PS Mount Plate, Push Beam
Overall Height
10 in
Overall Width
28 in
Overall Depth
42 in
Compatible Vehicle Type
Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32333
Zoro #
G411904178
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
28 in
Overall Depth
42 in
Details
Includes
(4) 3/8-16 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 32333, DS Mount Plate, PS Mount Plate, Push Beam
Item
Truck Mount
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Toyota
Product Type
Mount Kit
Compatible Vehicle Model and Year
Toyota Tundra (2007-Present)
Compatible Product Type
Snow Plow
Description
HS Truck Mount for Tundra (2007-__ )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.