Shop FISHER LPG
See all product information
Create Account
Pressure Regulator, 0.65 psi
- Mfr # R622-DFG
- Zoro # G422378753
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Operating Pressure - Minimum Outlet
13 in wc
Gas Capacity
1,000,000 BtuH
Inlet Emergency Exposure Limit - Maximum
50 psig
Operating Pressure - Minimum Inlet
2 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R622-DFG
- Zoro #
- G422378753
- UPC #
- -
- Country of Origin
- Mexico
Details
- Application
- Residential
- Operating Pressure - Minimum Outlet
- 13 in wc
- Gas Capacity
- 1,000,000 BtuH
- Inlet Emergency Exposure Limit - Maximum
- 50 psig
- Operating Pressure - Minimum Inlet
- 2 psig
- Operating Pressure - Maximum Inlet
- 10 psig
- Vent Type
- No Limiter
- Operating Pressure - Maximum Outlet
- 20 in wc
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards cULus, SEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.