Shop FISHER LPG
See all product information
Create Account
Pressure Regulator, 10 psi
- Mfr # 627-5810
- Zoro # G122378879
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Inlet Emergency Exposure Limit - Maximum
1,000 psig
Operating Pressure - Maximum Outlet
20 psig
Operating Pressure - Minimum Inlet
5 psig
Operating Pressure - Minimum Outlet
5 psig
Gas Capacity
6,080,000 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627-5810
- Zoro #
- G122378879
- UPC #
- -
- Country of Origin
- Mexico
- Inlet Emergency Exposure Limit - Maximum
- 1,000 psig
- Operating Pressure - Maximum Outlet
- 20 psig
- Operating Pressure - Minimum Inlet
- 5 psig
- Operating Pressure - Minimum Outlet
- 5 psig
- Gas Capacity
- 6,080,000 BtuH
- Application
- Commercial, Industrial
- Vent Type
- No Limiter
- Operating Pressure - Maximum Inlet
- 250 psig
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards cULus, SEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.