Shop FISHER LPG
See all product information
Create Account
Pressure Regulator, 10 psi
- Mfr # 64-33
- Zoro # G622378768
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Minimum Inlet
1 psig
Operating Pressure - Maximum Inlet
250 psig
Operating Pressure - Minimum Outlet
3 psig
Vent Type
No Limiter
Inlet Emergency Exposure Limit - Maximum
250 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-33
- Zoro #
- G622378768
- UPC #
- -
- Country of Origin
- Mexico
Details
- Operating Pressure - Minimum Inlet
- 1 psig
- Operating Pressure - Maximum Inlet
- 250 psig
- Operating Pressure - Minimum Outlet
- 3 psig
- Vent Type
- No Limiter
- Inlet Emergency Exposure Limit - Maximum
- 250 psig
- Operating Pressure - Maximum Outlet
- 15 psig
- Application
- Commercial, Industrial
- Gas Capacity
- 2,650,000 BtuH
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards cULus, SEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.