Shop FISHER LPG
See all product information
Create Account
Pressure Regulator, 5 psi
- Mfr # R222-BAF
- Zoro # G522378837
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Minimum Outlet
11 in wc
Operating Pressure - Maximum Inlet
10 psig
Operating Pressure - Maximum Outlet
13 in wc
Application
Residential
Vent Type
No Limiter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R222-BAF
- Zoro #
- G522378837
- UPC #
- -
- Country of Origin
- Mexico
- Operating Pressure - Minimum Outlet
- 11 in wc
- Operating Pressure - Maximum Inlet
- 10 psig
- Operating Pressure - Maximum Outlet
- 13 in wc
- Application
- Residential
- Vent Type
- No Limiter
- Inlet Emergency Exposure Limit - Maximum
- 40 psig
- Operating Pressure - Minimum Inlet
- 2 psig
- Gas Capacity
- 650,000 BtuH
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards cULus, SEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.