Hose 151/2" Fisher For - Part# 2916-151/2

  • Mfr # 2916-151/2

  • Zoro # G802236260


product price:  $70.39
/ea

Key Features

Material
Brass
Max. Pressure
200 psi
Temp. Range (F)
40 to 140°F
Style
Replacements For Pre-Rinse & Utility Spray Units
Hose
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2916-151/2
Zoro #
G802236260
UPC #
-
Country of Origin
United States

Details

Material
Brass
Max. Pressure
200 psi
Temp. Range (F)
40 to 140°F
Style
Replacements For Pre-Rinse & Utility Spray Units
Hose
15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.