This item is Discontinued.

Fisher Mfg Hose, Pre-Rinse , 18", Fisher 12122

Hose, Pre-Rinse , 18", Fisher (Discontinued)

  • Mfr # 12122
  • Zoro # G903526093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12122
Zoro #
G903526093
UPC #
-
Country of Origin
United States

Details

Material
Brass
Max. Pressure
200 psi
Hose Capacity (In.)
18 in
Temp. Range
40 to 140°F

Description

Length: 18" Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.