Zoro Homepage

Hose, Supply Line , Lead Free

  • Mfr # 10006

  • Zoro # G603524856


product price: $51.45
/ea

Key Features

Material
Brass
Temp. Range
40 to 140°F
Max. Pressure
200 psi
Inlet (In.)
1/2" Inlet(s) Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006
Zoro #
G603524856
UPC #
-
Country of Origin
United States

Details

Material
Brass
Temp. Range
40 to 140°F
Max. Pressure
200 psi
Inlet (In.)
1/2" Inlet(s) Standard

Description

Material: Stainless Steel Braided ;Length: 36" ;Inlet: 1/2" Npsm Female ;Outlet: 1/2" Npt Male Fitting ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.