Minute Mount Mid-Size Truck Mount
Mfr # 7150
Zoro # G011884351
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (5 1/2 in), (2) Bolting Bars, (2) Mounting Blocks, (4) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (18 in), Bolt Bag 7150, DS Bracket, PS Bracket, Pushplate Assembly
Compatible Manufacturer Model Number
F-150, F-250
Overall Height
10 in
Compatible Vehicle Model and Year
F-150 (1997-2004), F-250 (1997-1999)
Compatible Product Type
Snow Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7150
Zoro #
G011884351
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Depth
43 in
Overall Width
28 in
Details
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (5 1/2 in), (2) Bolting Bars, (2) Mounting Blocks, (4) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (18 in), Bolt Bag 7150, DS Bracket, PS Bracket, Pushplate Assembly
Item
Mid-Size Truck Mount
Compatible Manufacturer Model Number
F-150, F-250
Compatible Vehicle Model and Year
F-150 (1997-2004), F-250 (1997-1999)
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Make
Ford
Compatible Vehicle Type
Truck
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.